£18.44
Ex VAT
£22.13
Inc VAT
Product Details
Product Specification
Product Documents
Eliminates all storing and handling problems of bubble film. One roll 300mm x 35M small bubble. Supplied with a free safety cutter.
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140376090 |
ECLASS Code | 24262309 |
Length | 35m |
MFR Part No. | QP/3035 |
Type | Dispenser |
UNSPSC Code | 24141601 |
Width | 300mm |