£1439.00
Ex VAT
£1726.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Finished in epoxy powder coat RAL7035 with doors in blue RAL5010, this range of heavy-duty cubio industrial cupboards is suited for various industrial uses, including tool holding. All products are supplied with double perfo panel lined doors, a three-point locking system and varying quantities of drawers and shelves depending on your selection. Shelves and drawers possess a 100kg load capacity and each cabinet has a one-tonne overall load capacity. The products can also be further customised with additional shelves or holding accessories (sold separately).
Features and Benefits
• All products possess reinforced doors making theft particularly difficult
• One-tonne capacity provides more than enough capacity for all your desired tools
• Double locking doors secure your tools and provide ample security
• Available to purchase in various specifications, with varying drawer and shelf quantities to suit your needs
• Epoxy powder-coated paint provide additional protection against wear and tear
Typical Applications
• Offices
• Schools
• Warehouses
• Industrial
Notes
• Contents not included
Attribute | Value |
---|---|
Additional Features | 160kg U.D.L. Capacity per Shelf on 1300mm Wide Models, 100kg on 1050mm, 75kg U.D.L. Capacity Roller Bearing Drawers, 75kg U.D.L. Capacity Sliding Shelves |
Brand | Bott |
Colour | Blue Grey |
Depth | 650mm |
EAN | 4049751509383 |
ECLASS Code | 21100414 |
Height | 2000mm |
MFR Part No. | 40021114.11V |
Number of Doors | 2 |
Number of Shelves | 3 |
UNSPSC Code | 24112400 |
Width | 1050mm |