Bott

Cubio Storage Cabinet, Single Roller Shutter Door, Blue, 2000 x 1050 x 650mm

SKU:

BOT4054400P

MPN:

40201021.11V

£1219.00

Ex VAT

£1462.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Where space is restricted, traditional cupboard doors can encroach into walkways or working areas. Our roller shutter cupboard provides the solution. Easy access in confined areas - the roller shutter neatly stores away in the upper section of the cupboard, rolling smoothly between open and closed positions. All drawers are 175mm and have a 100kg capacity. Fully lockable.Smooth roller shutter. Mid level hand grip. Adjustable steel shelves.


    Dimensions (W x D x H): 1050 x 650 x 2000mm.


    Contents not included.


    Product Specification
    Attribute
    Value

    Additional Features

    Lockable, Space Saving Roller Shutter Doors, Ideal for Narrow Aisles or Restricted Floor Areas, Compatible with Galvanised Steel Shelves and All Other Internal Accessories such as Drawers and Liner Panels

    Brand

    Bott

    Cabinet Door Type

    Roller Shutter

    Cabinet Style

    Storage Cabinet

    Colour

    Blue

    Depth

    650mm

    EAN

    5039350031902

    ECLASS Code

    21100414

    Height

    2000mm

    Material

    Steel

    MFR Part No.

    40201021.11V

    Number of Doors

    1

    Number of Drawers

    0

    Number of Shelves

    3

    Series

    Cubio

    UNSPSC Code

    24112400

    Width

    1050mm