£21.49
Ex VAT
£25.79
Inc VAT
10 Variations Available
Product Details
Product Specification
US Federal specification RR-C-271D IV. Self-colour.
Safety Anchor Type Illustrated
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 23130102 |
Jaw Opening | 1-7/16in. |
MFR Part No. | SAD08 |
Pin Diameter | 1in. |
Pin Type | Split Pin |
Safe Working Load | 6.5t |
Shackle Diameter | 7/8in. |
Shackle Length | 2in. |
Shackle Type | D-Shackle |
Standards Met | RR-C-271D IV |
UNSPSC Code | 31162803 |
Weight | 1.5kg |