noscriptAvon Foam Roll - 1 x 1500mm x 4.0mm x 75M 8370260K | Cromwell Tools

Avon

Foam Roll - 1 x 1500mm x 4.0mm x 75M

SKU:

AVN8370260K

MPN:

8370260K

£82.49

Ex VAT

£98.99

Inc VAT

OUT OF STOCK

    Product Details

    Highly effective packaging foam material on a roll that gives excellent surface protection to any product.


    Features and Benefits
    • Combined foam with polyethylene film to create a strong, lightweight, moisture repelling composite sheet
    • Provides outstanding surface protection
    • Will not mark or contaminate products
    • Can be safely used to protect highly sensitive products
    • Superior protection against moisture and grease
    • Adds rigidity and puncture resistance


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140376274

    ECLASS Code

    24262308

    Length

    75m

    Type

    Roll

    UNSPSC Code

    14122100

    Width

    1500mm