Bott

Verso Mobile Workbench, 6 Drawers, Blue/Light Grey, 965 x 800 x 550mm

SKU:

BOT4053074G

MPN:

16927005.11

£719.00

Ex VAT

£862.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Welded steel construction
    50 Kg U.D.L. capacity, 100% extension drawers
    Drawer blocking to prevent accidental opening
    Push - pull handle
    980mm high with 30mm multiplex worktop
    965mm high with top tray with inlaid mat
    125mm diameter castor set, 2 with brake
    Powdercoat RAL5010 blue / RAL7035 grey finish
    Built to last 10 year guarantee


    Product Specification
    Attribute
    Value

    Additional Features

    4 x 125mm Castors; 2 with Brakes Drawer Blocking Prevents Accidental Opening Lockable Cupboard Push - Pull Drawer Handles Welded Steel Construction

    Brand

    Bott

    Colour

    Blue Light Grey

    Depth

    550

    ECLASS Code

    21100414

    Height

    965mm

    MFR Part No.

    16927005.11

    Number of Drawers

    6

    UNSPSC Code

    24101511

    Width

    800mm