Bott

Verso Mobile Storage Cabinet, 6 Drawers, Blue/Light Grey, 965 x 1050 x 550mm

SKU:

BOT4053093G

MPN:

16927125.11

£829.00

Ex VAT

£994.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Welded steel construction
    Lockable cupboard with adjustable height, galvanised steel shelf
    Shelf capacity is 60Kg U.D.L
    50 Kg U.D.L. capacity, 100% extension drawers
    Drawer blocking to prevent accidental opening
    Push - pull handle
    980mm high with 30mm Multiplex (Mpx) worktop
    965mm high with top tray with inlaid mat
    125mm diameter castor set, 2 with brake
    Maximum combined load capacity 200kg
    „„Powdercoat RAL5010 blue / RAL7035 grey finish
    „„Built to last 10 year guarantee


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue - RAL5010 Light Grey - RAL7035

    ECLASS Code

    21100414

    MFR Part No.

    16927125.11

    Number of Drawers

    6

    UNSPSC Code

    24101511