£23.79
Ex VAT
£28.55
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
A range of various sized light to heavy duty food grade polythene bags to suit all of your packaging requirements.
Features and Benefits
• Highly durable
• Suitable for storing food
• Clear, for easy identification of contents
Notes
• Clear
• Light duty (-1050K to -1140K)
• Medium duty (-1170K to -1270K)
• Heavy duty (-1280K to -1400K)
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140376632 |
ECLASS Code | 20270104 |
Length | 15in. |
Micron | 20µm |
Type | Polythene Bags |
UNSPSC Code | 24141514 |