noscriptAvon 12"x18" MEDIUM DUTY POLYTHENE BAGS (PK-500) 8371230K | Cromwell Tools

Avon

12"x18" MEDIUM DUTY POLYTHENE BAGS (PK-500)

SKU:

AVN8371230K

MPN:

8371230K

£28.99

Ex VAT

£34.79

Inc VAT

IN STOCK (36)

    Product Details

    A range of various sized light to heavy duty food grade polythene bags to suit all of your packaging requirements.


    Features and Benefits
    • Highly durable
    • Suitable for storing food
    • Clear, for easy identification of contents


    Notes
    • Clear
    • Light duty (-1050K to -1140K)
    • Medium duty (-1170K to -1270K)
    • Heavy duty (-1280K to -1400K)
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Clear

    EAN

    5036140376700

    ECLASS Code

    20270104

    Length

    18in.

    Micron

    50µm

    Type

    Polythene Bags

    UNSPSC Code

    24141514