£5.99
Ex VAT
£7.19
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Plain gripseal bags. Medium duty.
Features and Benefits
• Highly durable design
• See through for easy identification
• Medium duty
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
Dimensions | 2.1/4" x 3" |
EAN | 5036140421219 |
ECLASS Code | 20270104 |
Length | 3in. |
Type | Polythene Bags |
UNSPSC Code | 24141514 |