noscriptAvon Stretch Wrap Roll - 400mm x 300M - 20 Micron - Extended Core Clear 8370610K | Cromwell Tools

Avon

Stretch Wrap Roll - 400mm x 300M - 20 Micron - Extended Core Clear

SKU:

AVN8370610K

MPN:

8370610K

£16.99

Ex VAT

£20.39

Inc VAT

IN STOCK (50+)

    Product Details

    For wrapping and stabilising pallet loads. Protects from weather and dust whilst in transit or storage. Sticks only to itself and not the wrapped items. Extended Core.
    High performance films performing to the micron strength advertised.


    Features and Benefits
    • Contains 30% Recycled Material
    • Perfect for wrapping and stabilising pallet loads.
    • Sticks only to itself and not the wrapped items
    • All rolls have extended cores
    • Ideal for protection from weather and dust


    Notes
    • Sold in single rolls
    • Wrap thickness may vary, but performs to strength advertised


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Clear

    EAN

    5036140325302

    ECLASS Code

    20270104

    Length

    300m

    Micron

    20µm

    Type

    Stretch Wrap

    UNSPSC Code

    24141514

    Width

    400mm