noscriptAvon Pink Health & Safety Sleeving - 20-45mm x 50m Hank 9562200K | Cromwell Tools

Avon

Pink Health & Safety Sleeving - 20-45mm x 50m Hank

SKU:

AVN9562200K

MPN:

9562200K

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (50+)

    Product Details

    Superior protective sleeving hanks & reels, manufactured from inert and chemical-resistant polymers.


    Features and Benefits
    • Neat and easy to use at any stage of the manufacturing process.
    • Can stay in place through to end use and can 'add value' at retail.
    • Heavy gauge/small aperture.
    • High level protection.
    • 11 colour-coded sizes.
    • Tried and tested over many years.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Pink

    Diameter Range

    20 - 45mm

    EAN

    5036140077065

    ECLASS Code

    20420200

    Length

    50m/Hank

    Type

    Hank

    UNSPSC Code

    24141515