noscriptMatlock Polyethylene, Tarpaulin, 9.65m x 9.85m, Blue 9845120B | Cromwell Tools

Matlock

Polyethylene, Tarpaulin, 9.65m x 9.85m, Blue

SKU:

MTL9845120B

MPN:

9845120B

£114.00

Ex VAT

£136.80

Inc VAT

IN STOCK (50+)

    Product Details

    These standard-duty tarpaulins are an effective way of offering all-weather protection to a variety of objects. Manufactured from a 120gsm double-laminated polyethylene weave, it also possesses heat-sealed rope-lined hems and aluminium eyelets. Available in a wide range of sizes to suit your needs.


    Features and Benefits
    • Manufactured from a standard duty 120gsm polyethylene weave making for a hardy product
    • Each product is shrink-proof, rot-proof and tear-resistant bolstering product strength
    • Fitted with aluminium eyelets spaced evenly around the edges of the product to help you secure the tarpaulin to your desired area
    • Available in a variety of sizes to suit your requirements


    Typical Applications
    • Ideal for use in a variety of industries such as agricultural, marine, and construction as well as domestic and recreational purposes


    Notes
    • Sizes stated are estimated nominal sizes - actual product size may vary slightly
    • Images are for illustration purposes only
    • Products may be blue or green, colour varies


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Blue

    EAN

    5036140404076

    ECLASS Code

    35030501

    Length

    9.85m

    Material

    Polyethylene

    Material Grade

    Standard Duty - 120gsm

    UNSPSC Code

    24141506

    Width

    9.65m