Matlock

Polyethylene, Tarpaulin, 2.45m x 3.35m, Blue

SKU:

MTL9845430B

MPN:

9845430B

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a variety of sizes, these heavy duty tarpaulins are ideal for both professional and domestic uses. Boasting rope lined hems with aluminium eyelets at one metres intervals to allow you to effectively tether the product to your desired surface or object. These products provide all weather protection for industry, construction, agriculture, marine, domestic and recreational use due to their construction from a double laminated polyethylene weave. The products are washable, shrinkproof, rot-proof and tear-resistant.


    Features and Benefits
    • Manufactured from a double laminated, heavy duty 160gsm polyethylene weave fabric which is durable and robust
    • Each product is resistant to rot, water and tears as well as being washable and shrinkproof
    • UV stabilised to prevent the colour from fading over time
    • Available to purchase in a wide range of sizes to suit your specific requirements


    Typical Applications
    • Ideal for use in the agricultural, industrial, construction and marine industries as well as for recreational and domestic uses
    • Makes a perfect ground cover when camping


    Notes
    • Sizes stated are estimated nominal sizes - actual product size may vary slightly
    • Images are for illustration purposes only
    • Product colour may vary, can be blue or green


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Blue

    EAN

    5036140404106

    ECLASS Code

    35030501

    Length

    3.35m

    Material

    Polyethylene

    Material Grade

    Heavy Duty - 160gsm

    UNSPSC Code

    24141506

    Width

    2.45m