noscriptTtc Lifting Gear Manual Lever Hoist, 2 ton Rated Load, 1.5m Lift, 8mm Chain with Safety Hook LW200 | Cromwell Tools

Ttc Lifting Gear

Manual Lever Hoist, 2 ton Rated Load, 1.5m Lift, 8mm Chain with Safety Hook

SKU:

TTC9414200C

MPN:

LW200

£167.00

Ex VAT

£200.40

Inc VAT

IN STOCK (1)

    Product Details

    These versatile hoists are perfect for pulling, and carrying loads. The closed bearing design reduces user effort and offers easy maintenance


    Features and Benefits
    • Unique spring clutch system to hold at any desired height
    • New design drop forged hooks, with safter tip and slowly bending performance
    • 1.5m of chain fitted as standard, other lengths available on request
    • 750 to 3000kg capacity


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ttc Lifting Gear

    Capacity

    2000kg

    ECLASS Code

    28020000

    Hook Type

    Safety Hook

    Load Chain Diameter

    8mm

    MFR Part No.

    LW200

    Number Columns of Load Chains

    1

    Product Type

    Manual Lever Hoist

    Standard Lift

    1.5m

    Standards Met

    Conforms to CE safety Standards

    UNSPSC Code

    24101602

    Weight Each

    21.8kg