noscriptTtc Lifting Gear Manual Chain Hoist, 1 ton Rated Load, 3m Lift, 6mm Chain with Safety Hook MH10 | Cromwell Tools

Ttc Lifting Gear

Manual Chain Hoist, 1 ton Rated Load, 3m Lift, 6mm Chain with Safety Hook

SKU:

TTC9414810F

MPN:

MH10

£91.49

Ex VAT

£109.79

Inc VAT

IN STOCK (5)

    Product Details

    The MH series manual chain hoists are a heavy-duty and compact design to meet all pertinent world standards. Reliable disc brake and premium grade alloy load chain. Drop-forged and expertly heat treated for greater strength and long wearing.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ttc Lifting Gear

    Capacity

    1000kg

    ECLASS Code

    28020000

    Hook Type

    Safety Hook

    Load Chain Diameter

    6mm

    MFR Part No.

    MH10

    Number Columns of Load Chains

    1

    Product Type

    Manual Chain Hoist

    Standard Lift

    3m

    Standards Met

    Conforms to CE safety Standards

    UNSPSC Code

    24101602

    Weight Each

    12kg