noscriptYale VS III, Manual Chain Hoist, 500kg Rated Load, 3m Lift, 5mm Chain with Safety Hook 04200124 | Cromwell Tools

Yale

VS III, Manual Chain Hoist, 500kg Rated Load, 3m Lift, 5mm Chain with Safety Hook

SKU:

CTL9413998Z

MPN:

04200124

£129.00

Ex VAT

£154.80

Inc VAT

IN STOCK (1)

    Product Details

    This device is used for lifting and pushing loads from one place to another. With a compact and robust steel housing this product is ideal for applications such as machinery and maintenance that involves lifting, pulling, transporting and moving loads.


    Features and Benefits
    • Zinc plated for corrosion resistance
    • Rotates 360°
    • Height of lift: 3m


    Product Specification
    Attribute
    Value

    Brand

    Yale

    Capacity

    500kg

    ECLASS Code

    28020000

    Hook Type

    Safety Hook

    Load Chain Diameter

    5mm

    MFR Part No.

    4200124

    Number Columns of Load Chains

    1

    Product Type

    Manual Chain Hoist

    Series

    VS III

    Standard Lift

    3m

    Standards Met

    DIN 5684

    UNSPSC Code

    24101602

    Weight Each

    9kg