noscriptMatlock Euro Container Lid, Plastic, Silver Grey RAL 7001, 400x300mm 4044400K | Cromwell Tools

Matlock

Euro Container Lid, Plastic, Silver Grey RAL 7001, 400x300mm

SKU:

MTL4044400K

MPN:

4044400K

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (2)

    Product Details

    These Euro Container lids are designed for the Matlock® range of foldable boxes and euro containers. Supplied in grey, the product is manufactured from plastic and is available in two sizes to suit your needs.


    Features and Benefits
    • Manufactured from durable and virtually indestructible plastic for overall longevity
    • Available in two sizes to allow you to select the size that best suits your needs
    • Cost effective way of replacing lids for your Euro Containers if they are damaged


    Typical Applications
    • For use with Euro Containers
    • Storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Silver Grey RAL 7001

    EAN

    5036140226517

    ECLASS Code

    21100490

    Number of Pieces

    1PCE

    Overall Depth

    300mm

    Overall Width

    400mm

    Pack Quantity

    1

    Product Material

    Plastic

    Product Type

    Euro Container Lid

    UNSPSC Code

    56121802