SKU:
TTC9411749K
MPN:
CS072SH2M
£127.00
Ex VAT
£152.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Durable and versatile Double Leg Chain Swing can be used when lifting and moving heavy items such as skip bins, concrete slabs and pipes. All general-purpose slings should be rated by the uniform load method as stated.
• Available in the following combinations:
• Single Leg Chain Sling with Safety Hook
• Single Leg Chain Sling with Grab Shortening Hook
• Single Leg Chain Sling with Self Locking Hook
• Single Leg Chain Sling with Self Locking Hook and Grab Shortening Hook
Features and Benefits
• Each chain features a safety hook which has an integral safety latch to automatically lock when the load is applied
• Steel chains deliver a high degree of corrosion resistance
Typical Applications
• Storage and distribution
• Oil and gas
• Shipping
Standards
• BS EN 818-4
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Chain Length | 2m |
Chain Size | 7mm |
ECLASS Code | 21130790 |
Hook Type | Self Locking |
Maximum Load 0-45° | 2100kg |
Maximum Load 45-60° | 1500kg |
MFR Part No. | CS072SH2M |
Number of Legs | Double Leg |
Standards Met | BS EN 818-4 Grade 8 |
UNSPSC Code | 24101611 |