Ttc Lifting Gear

Four Leg, Chain Sling, 7mm x 2m, Safety & Grab Hook, 3.1 Tonne

SKU:

TTC9411740D

MPN:

CS074SCHC

£204.00

Ex VAT

£244.80

Inc VAT

OUT OF STOCK

    Product Details

    Four Leg Chain Sling


    Available in following combinations:
    Single Leg Chain Sling with Safety Hook.
    Single Leg Chain Sling with Grab Shortening Hook.
    Single Leg Chain Sling with Self Locking Hook.
    Single Leg Chain Sling with Self Locking Hook and Grab Shortening Hook.


    Features and Benefits
    • Each chain features a safety hook which has an integral safety latch to automatically lock when the load is applied
    • Steel chains deliver a high degree of corrosion resistance


    Typical Applications
    • Storage and distribution
    • Oil and gas
    • Shipping


    Standards
    • BS EN 818-4


    Product Specification
    Attribute
    Value

    Brand

    Ttc Lifting Gear

    Chain Length

    2m

    Chain Size

    7mm

    ECLASS Code

    21130790

    Hook Type

    Safety & Grab

    Maximum Load 0-45°

    3100kg

    Maximum Load 45-60°

    2200kg

    MFR Part No.

    CS074SCHC

    Number of Legs

    Four Leg

    Standards Met

    BS EN 818-4 Grade 8

    UNSPSC Code

    24101611