SKU:
MTL4050377F
MPN:
4050377F
£144.00
Ex VAT
£172.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These 5 Shelf quick assembly units are ideal for industrial or institutional use. Quick and easy to erect with no nuts or bolts necessary, the product is available with either 175kg (chipboard) or 265kg (MDF) shelf capacities. Tested and certified to European GS standards, each product is complete with 5 shelves with strong uprights and beam profiles, finished in high quality epoxy powder coated paint.
Features and Benefits
• Each product possesses 5 shelves to ensure ample storage space
• Available in varying sizes with either MDF shelves with 265kg capacity or Chipboard shelves with 175kg capacities
• Quick assembly design includes no nuts or bolts for user ease
• Finished in epoxy powder coat paint for bolstered resistance to corrosion and aesthetic pleasure
• Strong uprights and beam profiles make for a robust product
Typical Applications
• Institutional
• Workshops
• Industrial
Standards
• Tested and certified to European GS standards
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 450mm |
EAN | 5036140434660 |
ECLASS Code | 21100401 |
Height | 1770mm |
Material | Steel |
MFR Part No. | OS651245BG |
Number of Shelves | 5 |
Shelf Capacity | 265kg |
Shelf Material | MDF |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1200mm |