SKU:
MTL4050375A
MPN:
4050375A
£119.00
Ex VAT
£142.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Mammoth Shelving |
Colour | Grey |
Depth | 400mm |
EAN | 5036140434592 |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
Number of Shelves | 5 |
Shelf Capacity | 175kg |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1000mm |