SKU:
MTL4057801K
MPN:
4057801K
£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Start Bay
Our heaviest duty all steel shelving system. Ideal for storage of large, heavy items.Supplied with steel shelf panels with load capacity up to 1165kgs per shelf. (18 or 25mm chipboard shelves also available please call for prices)
Construction allows access from both sides. High quality paint finish. UK manufactured.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black/Grey |
Depth | 900mm |
EAN | 5036140382480 |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
Number of Shelves | 3 |
Shelf Capacity | 724kg |
Shelf Material | Steel |
Type | Heavy Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1200mm |