noscriptJumbo Bungee Set, Multiple Colours, 250mm - 1m, 6-piece B-90007 | Cromwell Tools

Jumbo

Bungee Set, Multiple Colours, 250mm - 1m, 6-piece

SKU:

JUM9781510A

MPN:

B-90007

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (50+)

    Product Details

    Containing six durable bungee straps of varying lengths, this assorted pack is ideal for use when securing cargo. Each strap is colour coded depending on its length and features an industrial steel hook at either end. Manufactured from 100% rubber and meets BS AU 258-1995.


    Features and Benefits
    • Handy set includes six pieces of varying length bungee straps to suit a host of requirements
    • Each strap boasts two industrial grade steel hooks with a vinyl coating for product longevity
    • Each strap is individually colour coded according to length for ease of reorder and quick identification of length
    • Possesses an inner core made from 100% rubber for durability and sustained stretch


    Typical Applications
    • Ideal for securing cargo when transporting


    Standards
    • British and TUV standards
    • Meets BS AU 258-1995


    Product Specification
    Attribute
    Value

    Brand

    Jumbo

    Colour

    Black Blue Green Red Yellow

    EAN

    8711263900076

    ECLASS Code

    20360201

    Length

    1000 250 450 600 800mm

    MFR Part No.

    B-90007 K

    Pack Quantity

    6

    Product Type

    Bungee

    UNSPSC Code

    31151905