SKU:
MTL9788430K
MPN:
9788430K
£55.99
Ex VAT
£67.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Supplied as two pieces, this product offers a comprehensive way to secure and transport cargo. The first strap features a hook on one end and is plain on the other. The second is a shorter strap with a hook on one end and a ratchet on the other. Tension is applied by looping the strap around the cargo and threading back through the ratchet. Designed to safely secure cargo for transport, this two-part load strap is available in a range of sizes and specifications and comes in an attractive orange colour.
Features and Benefits
• Supplied in a vibrant orange colour making them instantly recognisable and visible to make sure your load is secured effectively and the straps are placed where needed
• Available in a wide range of sizes and specifications to suit individual needs
• One strap features a ratchet and hook, the other a hook and plain end to allow the product to adapt to your needs
• Metal hooks and ratchet are durable and bolster the longevity of the product
Typical Applications
• Ideal for use when transporting and loading cargo, to keep loads secure and tethered when on the move
Standards
• Complies with EN12195-2:2000
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Orange |
EAN | 5036140362994 |
ECLASS Code | 20420204 |
Length | 6m |
Minimum Breaking Strength (MBS) | 4000kg |
Number of Pieces | 2PCE |
Product Type | Load Strap-Double Hook (two part) |
Standards Met | Complies with EN12195-2:2000 |
UNSPSC Code | 24141511 |
Width | 50mm |