£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Boasting two large 200mm solid rubber sack truck wheels and two 360° platform truck castors for easy manoeuvrability, this multi-purpose trolley is ideal for transportation of heavier items around the workplace. With a removable handle for easy storage, an elastic strap that acts as a bag holder and the ability to be a platform truck, sack truck or bag holder, the product is truly versatile. The truck is flat packed for user assembly and has an 80kg capacity.
Features and Benefits
• Handle is removable for easy storage
• Multi-purpose to suit a variety of needs
• Trolley folds to save space when storing the product
• Possesses 2 rubber wheels and 2 swivel castors for ultimate manoeuvrability
• Boasts an elastic strap to act as a bag holder (bag not supplied)
Typical Applications
• Industrial
• Institutional
• Warehousing
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140327924 |
ECLASS Code | 21070300 |
Height | 1180mm |
Product Type | Folding Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 10cm 20cm |
Wheel Type | Rubber Swivel Castor |