Kennedy

Tilting Drum Clamp, 273kg Rated Load, Non-Sparking

SKU:

KEN5404400K

MPN:

5404400K

£91.99

Ex VAT

£110.39

Inc VAT

IN STOCK (50+)

    Product Details

    This tilting drum cradle tips, rotates and locates 205ltr drums. Manufactured from steel with a red epoxy coated finish, the product possesses four non-sparking wheels.


    Features and Benefits
    • Equipped with removable handle for ease of storage when not in use
    • Powder coated finish protects the product against wear and tear
    • Large 21/2in. (63mm) non-sparking wheels making it suitable for use on rough flooring in gas fuel plants
    • Maximum load 600lbs (273kgs) to effectively move even heavy drums
    • Unit comes flat packed


    Typical Applications
    • Automotive
    • Garages
    • Workshops


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140072237

    ECLASS Code

    36120301

    Height

    415mm

    Lifting Capacity/Maximum Load

    273kg

    Product Type

    Drum Clamp

    UNSPSC Code

    24101600

    Wheel Diameter

    63mm

    Wheel Type

    Non-Sparking

    Width

    410mm