Bott

Workbench, Light Grey, 800mm x 1800mm x 600mm

SKU:

BOT4051877H

MPN:

11046010.16V

£237.00

Ex VAT

£284.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Basic Bench (without Cabinets)
    Fantastic Value but with all the qualities you would expect from a Bott product.
    150kg U.D.L. capacity with 30mm thick multiplex wooden worktops.
    Adjustable height of 800 to 1000mm in choice of widths: 1200 or 1800mm.
    Supplied in a choice of bench and cabinet variations as shown below; other configurations can be supplied on request.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    EAN

    5039350061022

    ECLASS Code

    21100201

    MFR Part No.

    11046010.16V

    Overall Depth

    600mm

    Overall Height

    800mm

    Overall Width

    1800mm

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex