£1379.00
Ex VAT
£1654.80
Inc VAT
Product Details
Product Specification
Width 2000mm
3x 150mm drawers, 1x 200mm drawer, 1x 350mm cupboard.
Heavy duty benches with welded tubular steel frameworks and tough 40mm thick multiplex worktops. The integrated storage units feature lockable cupboards and 100kg capacity roller bearing slide drawers. All benches are supplied fully assembled ready for immediate use. Benches are 750mm deep and 840mm high.
Uses 650 x 650 drawer divider.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Grey |
EAN | 4025002831755 |
ECLASS Code | 21100201 |
MFR Part No. | 41002058.11V |
Number of Cupboards | 1 |
Number of Drawers | 4 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 2000mm |
Series | Cubio |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |