noscript135C High Temperature Cream Masking Tape - 25mm x 50m 25 | Cromwell Tools

(Unbranded)

135C High Temperature Cream Masking Tape - 25mm x 50m

SKU:

CTL9802225A

MPN:

25

£2.19

Ex VAT

£2.63

Inc VAT

OUT OF STOCK

    Product Details

    Natural crepe paper backing with moderate high tack adhesive that leaves virtually no residue. Suitable for packaging, binding, holding and masking.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Cream

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    UNSPSC Code

    31201503

    Width

    25mm