SKU:
ATL9450442K
MPN:
2V30V075TRPB10
£8.19
Ex VAT
£9.83
Inc VAT
8 Variations Available
Product Details
Product Specification
This range of pressed steel castors is ideal for light-duty industrial or institutional applications. The non-marking rubber tyres provide a cushioned ride and protect flooring. Available with a top plate or bolt-hole fixing, these castors can also include a total-stop brake for added safety.
Features and Benefits
• Non-marking rubber tyres provide improved floor protection and cushioned movement
• Available with a top plate or bolt-hole fixing for versatile installation
• Total-stop brake option offers added stability and control
• Plain bearing design provides smooth, easy manoeuvrability
• Ideal for light-duty industrial or institutional use
Attribute | Value |
---|---|
Application | Furniture Garment Rails |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Twin |
Duty Type | Light Duty |
EAN | 5036140260511 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 100kg |
MFR Part No. | 2V30V075TRPB10 |
Mount Type | Bolt Hole |
Overall Height | 100mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 25x2mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 75mm |
Wheel Material | Nylon |