SKU:
ATL9452458K
MPN:
V42Q100PNRB12
£15.49
Ex VAT
£18.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Various pressed steel castors suited for general medium duty industrial applications. Available with the option of total-stop brake as well as in a host of sizes and load capacities. Fitted with durable polyurethane tyres and a hardy nylon centre. Possesses a swivel bolt fixing and roller bearing.
Features and Benefits
• Red non-marking polyurethane tyres for durability and resistance to general everyday wear and tear
• Swivel bolt hole fixture and a roller bearing to enable optimum levels of rotational movement for a smooth ride
• Pressed steel body and fixtures making it a robust product
• Available in a range of sizes and can also be purchased wit or without a total stop brake to suit individual requirements
Typical Applications
• For medium duty applications across a multitude of sectors including industrial, institutional and domestic
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262485 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 150kg |
MFR Part No. | V42Q100PNRB12 |
Mount Type | Bolt Hole |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Red |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |