SKU:
ATL9451514K
MPN:
V41Q200GNJP05
£26.79
Ex VAT
£32.15
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium duty industrial applications. Grey elastic rubber tyred wheeled castors with ball journal bearing for a smooth movement of equipment.
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M10 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261631 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x114mm |
MFR Part No. | V41Q200GNJP05 |
Mount Type | Top Plate |
Overall Height | 235mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 45mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |