noscriptKennedy 25 x 14 x 300mm RECTANGULAR KEY STEEL 4212420K | Cromwell Tools

Kennedy

25 x 14 x 300mm RECTANGULAR KEY STEEL

SKU:

KEN4212420K

MPN:

4212420K

£24.99

Ex VAT

£29.99

Inc VAT

IN STOCK (6)

    Product Details

    Supplied in rectangular, metric sized bars, this range of key steel is formed from a high grade mild steel, with a self colour. Available to purchase in various sizes to suit your specific application, all bars have a length of 300mm, but vary in terms of width and height.


    Features and Benefits
    • Available in a range of widths and heights to suit your application
    • Saves you time when milling down to size, as the product comes in a smaller and more compact size than sheet metal
    • Ensures material wastage is minimal as you can select the size that best suits your application


    Typical Applications
    • Engineering
    • Manufacturing


    Standards
    • DIN 6885
    • BS4235 Part 1 1972


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140107984

    ECLASS Code

    35011790

    Height

    14mm

    Length

    300mm

    Number of Pieces

    1

    Tolerance

    +0.000 / -0.052mm

    Type

    Metric

    UNSPSC Code

    31231116

    Width

    25mm