noscriptMatlock 6mm WIRE ROPE GRIP GALVANISED (PK-4) 840-PP0006ZP | Cromwell Tools

Matlock

6mm WIRE ROPE GRIP GALVANISED (PK-4)

SKU:

MTL9785030K

MPN:

840-PP0006ZP

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (10)

    Product Details

    A quick and effective means of making a loop or a thimble eye in wire rope. The Grip consists of U bolt, bridge and two hexagonal nuts. The U bolt should be fitted over the non load bearing tail of the loop. The bridge takes the load bearing of the loop.tighten the hex nuts equally,using a spanner or socket.


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Compatible Nut/Bolt Thread Size

    M6

    EAN

    5036140068148

    Height

    27mm

    Length

    23mm

    MFR Part No.

    840-PP0006ZP

    Package Quantity

    4

    Rope Diameter

    6mm

    UNSPSC Code

    31160000