£13.49
Ex VAT
£16.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Image Coloraction is a multifunction uncoated range of tinted papers/card in pastel tints, guaranteed for use with inkjet printers.
Typical Applications
• Ideal for craft, leaflets, flyers, menus, insert and post cards
Notes
• Size A4
• Weight 160gsm
• Colour Various pastel
• Pack Quantity 250 sheets
• Woodfree
Attribute | Value |
---|---|
Brand | Antalis |
Colour | Cream |
EAN | 3597320001833 |
ECLASS Code | 24260601 |
MFR Part No. | 89710 |
Pack Quantity | 250 |
Size | A4 |
UNSPSC Code | 14111507 |
Weight | 160g/m² |