SKU:
BIC8460230K
MPN:
1199110112
£9.19
Ex VAT
£11.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These iconic Orange Plastic Barrel Pens are the world's bestselling ballpoint pen due to their excellent reliability and performance. Made from durable plastic, their hexagonal barrel provides a comfortable grip over extended periods. With a fine 0.3mm line width and a tungsten carbide ball, these pens deliver consistently smooth and precise writing on a variety of surfaces. For ease of identification and quick selection, the cap and plug match the ink colour.
Features and Benefits
• Hexagonal barrel provides ergonomic comfort
• Quick-drying ink for smudge-free writing
• Tungsten carbide ball for smooth performance
• Fine 0.3mm line width for precise writing
• Colour-matched cap and plug for easy identification
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
EAN | 3086121101120 |
Ink Colour | Red |
Line Width | 0.3mm |
MFR Part No. | 1199110112 |
Pack Quantity | 20 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Orange |
Tip Size | Fine |
Type | Ballpoint |
UNSPSC Code | 44121700 |