SKU:
CTL8460550K
MPN:
STHD200K
£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
These Mag-Sig™ Metal Detectable Ball Point Pens are retractable, black-ink pens with a clip, designed for environments where detectability is crucial, such as food production. Their blue plastic bodies are metal detectable, X-ray visible, and food contact safe, with a ventilated safety cap and sealed barrel for added security. The product is tested for food safety, though users are advised to conduct their tests to ensure suitability for their specific needs.
Features and Benefits
• Metal detectable and X-ray visible, ideal for food-safe environments
• 1.5km of continuous writing offers long-lasting performance
• Sealed safety barrel offers added protection in critical areas
• Smooth carbide ballpoint provides consistent, smooth writing
• Ventilated clip cap provides added safety for use in regulated environments
Attribute | Value |
---|---|
Attachment Type | Clip |
Body Colour | Blue |
Body Material | Plastic |
Brand | (Unbranded) |
Grip | No |
Ink Colour | Black |
Ink Type | Permanent |
Line Width | 0.3mm |
MFR Part No. | STHD200K |
Pack Quantity | 1 |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Mag-Sig |
Tip Size | Fine |
Type | Food Industry Pen |
UNSPSC Code | 44121700 |