SKU:
PAP8460490K
MPN:
S0959920
£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These InkJoy 300 Capped Retractable Pens deliver effortless writing with their innovative InkJoy writing system. Each pen features a round plastic barrel and a medium point that allows the pen to glide smoothly. The barrel colour matches the ink for easy identification, and the capped design ensures the pen stays secure when not in use. Each pack contains 12 pens with a medium 1.0mm tip for consistent, bold lines.
Features and Benefits
• Round barrel provides better comfort and grip
• Smooth InkJoy writing system delivers effortless flow
• Barrel matches ink colour allows for easy identification
• Medium 1.0mm tip for bold, consistent lines
Notes
• Supplied in a pack of 12 pens
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Paper Mate |
EAN | 3501170959923 |
Ink Colour | Blue |
Line Width | 1mm |
MFR Part No. | 102548 |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Inkjoy 300 |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |