SKU:
QUE8460140K
MPN:
KF00268
£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
The Q-Connect Retractable Ballpoint Pen offers a perfect blend of style, comfort, and reliability, making it a versatile choice for everyday writing tasks. Its ergonomic design, featuring a soft rubberized grip, ensures exceptional comfort and control, even during extended use. The retractable mechanism adds convenience, while the clip cap allows for secure attachment to pockets or notebooks. Equipped with a medium 1.0mm tip, the pen delivers a smooth and consistent ink flow, producing precise 0.5mm lines. With a barrel and grip that match the ink color for easy identification, this pen combines practicality with a sleek, modern aesthetic.
Features and Benefits
• Soft rubberised grip ensures maximum comfort and excellent control during prolonged writing sessions
• Its 1mm medium tip provides smooth ink flow for clear, precise 0.5mm lines
• Retractable mechanism allows for convenient use and a clip cap for secure attachment to pockets or notebook
• Barrel and grip colour match with ink for quick and easy identification
• Sleek, modern design suitable for both office and personal use
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
EAN | 5706002002688 |
Ink Colour | Blue |
Line Width | 0.5mm |
MFR Part No. | KF00268 |
Nib Size | 1mm |
Pack Quantity | 10 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |