£27.49
Ex VAT
£32.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Traditional padded jiffy bags. Complete with heavy padding to protect that most delicate of items. Suitable for most packing and postal uses. Also available in four sizes with a super strong self seal. All sizes are internal.
Features and Benefits
• Strong, secure padded bags
• Heavy cushion padding to prevent damage - even to the most delicate of items
• Resistant to rips, tears or permeating
• Ultra-strong self seal
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Jiffy |
Colour | Brown |
EAN | 5011727211001 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
MFR Part No. | 61443 |
Pack Quantity | 100 |
Type | Jiffy®Padded Bag |
UNSPSC Code | 44121500 |