£184.00
Ex VAT
£220.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for comfort and flexibility. Upholstered in tough wearing fabric with deep foam cushioning. This chair also has an integral lumbar support. Meeting fire retardancy standard BS7176. Five year guarantee. Fixed Arms not included*.
Colours: charcoal, blue or claret.
Maximum weight: 18 stones.
Dimensions:
Seat: D400 x W470mm.
Back: H480 x W440mm.
Seat height: 460 - 590mm.
*Fixed Arms not included, optional fixed arms available here: AC1002
Attribute | Value |
---|---|
Additional Features | Meeting fire retardancy standard BS7176 |
Back Height | 480 |
Back Width | 440 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073731568 |
MFR Part No. | CH0802CH |
Product Type | Operator Chair |
Seat Depth | 400 |
Seat Width | 470 |
UNSPSC Code | 56101504 |