£157.00
Ex VAT
£188.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Fabric covered, fixed position chair. 5 star base for stability. Height adjustable chrome foot ring (between 200-400mm). Seat height adjustment (590-830mm). Medium back with depth adjustment
Features and Benefits
• Depth adjustment
• Five star-base
• Chrome foot ring
Typical Applications
• Office
• Home
• Business
• Education
• Government sectors
Standards
• BS EN 1335-1:2000
• BS EN ISO 9241-410:2008
Notes
• Available in charcoal or royal blue fabric colours.
• Not to be used with castors
Attribute | Value |
---|---|
Additional Features | Chrome Foot Ring Height Adjustment |
Brand | Lincoln |
Colour | Charcoal |
EAN | 5036140151185 |
Frame Material | Nylon |
Overall Depth | 590mm |
Overall Height | 1040-1250mm |
Overall Width | 460mm |
Product Type | Draughtsman Chair |
Seat Depth | 460mm |
Seat Height | 630-840mm |
Seat Width | 430mm |
UNSPSC Code | 56101504 |