£21.79
Ex VAT
£26.15
Inc VAT
45 Variations Available
Product Details
Product Specification
A selection of laminated and non-laminated tapes for use with the P-Touch labelling machines. Laminated tapes are waterproof and resistant to extremes in temperature, making labels durable and long lasting. A laminate film on the tape protects text and colours from chemical agents commonly found in industrial environments. Self adhesive, easy peel. Choice of several colours.
Features and Benefits
• Shrink ratio of 2:1
• Flammability rating VW-1
• Self adhesive
• Easy to peel leaving no sticky residue
• Laminated to protect text from chemical agents
Typical applications
• Storage areas
• Office enviornments
• Record keeping
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
EAN | 4977766685634 |
ECLASS Code | 24280490 |
Length | 8m |
Material | Paper |
MFR Part No. | TZE315 |
Model Number | TZ-315 |
Number of Labels | Continuous |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 6mm |