noscriptPentel NM10 Series, Fabric Marker, Black, Medium Tip Size, Bullet Nib, Pack of 1 NM10-AO | Cromwell Tools

Pentel

NM10 Series, Fabric Marker, Black, Medium Tip Size, Bullet Nib, Pack of 1

SKU:

PNL8461060K

MPN:

NM10-AO

£2.29

Ex VAT

£2.75

Inc VAT

IN STOCK (50+)

    Product Details

    The NM10-A Fabric Marker offers a reliable solution for marking fabrics with precision. Its fine 1mm bullet tip ensures clear, lasting results with minimal bleeding, making it ideal for labelling children's clothing, uniforms, and sports kits. With a low-odour, xylene- and toluene-free formula, this marker is safe for everyday use and features dye-based ink that resists fading. Designed with both performance and sustainability in mind, it contains over 70% recycled materials, earning its Green-label ecological certification. Perfect for textiles, aprons, bibs, and more, the NM10-A delivers versatility and durability in one eco-friendly package.


    Features and Benefits
    • Fine 1mm lines for clear, accurate labelling
    • Special dye-based ink that resists fading, ensuring durable marks over time
    • Versatile application on a variety of fabrics, such as uniforms, sports kits and aprons
    • Made with over 70% recycled materials, earning Green-label product certification
    • Safe, low-odour formula, free from xylene and toluene
    • Ventilated safety cap to reduce choking hazard


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Pentel

    EAN

    3474370310019

    Ink Colour

    Black

    Line Width

    1mm

    MFR Part No.

    NM10-AO

    Nib Style

    Bullet

    Pack Quantity

    1

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    NM10

    Tip Size

    Medium

    Type

    Fabric Marker

    UNSPSC Code

    60121500