£2.79
Ex VAT
£3.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tipp-Ex Mini Pocket Mouse offers a compact, reliable solution for quick, neat corrections. Its ergonomic design with a grip zone ensures easy handling, while the tear-resistant 6m tape allows for smooth application, suitable for both right and left-handed users. Manufactured in BIC's ISO 14001 certified factories, it reflects a commitment to environmental and social responsibility. The tape provides excellent coverage, leaving no traces on photocopies or scans, and is ready for instant rewriting with no drying time. A transparent body reveals the tape supply, while a rewind mechanism ensures smooth, uninterrupted use. PVC-free and compliant with European packaging regulations, the Mini Pocket Mouse meets high-quality standards, having undergone over 40 quality checks throughout production.
Features and Benefits
• Compact design for easy portability
• Ergonomic grip for comfortable handling and user-friendly for both right- and left-handed users
• Tear-resistant 6m tape for long-lasting use
• Rewind mechanism to prevent tape loops and keep work neat and tidy
• Instant rewriting with no drying time
• Invisible on photocopies and scans for a clean finish
• Environmentally responsible with PVC-free materials
• Transparent body to monitor tape supply easily
• Passed over 40 quality checks ensure reliability
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Tipp-Ex |
EAN | 0703305120854 |
MFR Part No. | 932564 |
Pack Quantity | 1 |
Series | Mini Pocket Mouse |
Tape Length | 5m |
Tape Width | 5mm |
Type | Mouse |
UNSPSC Code | 44121800 |