£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
R-Kive Desk Top Sorter manufactured from laminated particle board, ideal for the organisation and sorting of documents.
Features and Benefits
• Front channels offer labelling option
• Eight compartments for plenty of document storage
Notes
Contents not included
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
Depth | 310mm |
EAN | 5016291885634 |
ECLASS Code | 24290902 |
Height | 260mm |
Material | Laminated Particle Board |
MFR Part No. | 08750 |
Pack Quantity | 1 |
Type | Letter Tray |
UNSPSC Code | 44122001 |
Width | 490mm |