£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
Clear business card holder.
Size: 95 x 48mm.
Attribute | Value |
---|---|
Brand | Deflect-o |
Colour | Clear |
Dimensions | 95x48mm |
EAN | 0079916799995 |
ECLASS Code | 41080401 |
Material | Plastic |
MFR Part No. | 70101 |
Number of Compartments | 1 |
To Fit Paper Size | Business Cards |
Type | Business Card Holder |
UNSPSC Code | 44111512 |