Offis

EXECUTIVE DRYWIPE BOARD 1 200x900mm ALUMINIUM TRIM

SKU:

OFI8360270K

MPN:

8360270K

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal to use in training seminars, presentations, in the classroom or anywhere else ideas or procedures need communicating to several people at the same time.


    Features and Benefits
    • The extra smooth bright white surface improves erasability, reduces ghosting and provides a good contrast to anything written or drawn on it
    • Finished with an attractive Aluminium trim and ABS plastic corners that will compliment any conference or meeting room
    • Supplied with convenient concealed wall fixings and pen tray


    Notes
    • Available as either magnetic smooth metal surface or non-magnetic melamine surface
    • Board surface guaranteed for 5 years under normal use


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Offis

    EAN

    5036140052154

    Height

    1200mm

    MFR Part No.

    NWH-V-4

    Type

    Non-Magnetic Whiteboards

    UNSPSC Code

    44111911

    Width

    900mm