Offis

FELT NOTICE BOARD 1200x900mm RED ALUMINIUM TRIM

SKU:

OFI8360120K

MPN:

8360120K

£35.99

Ex VAT

£43.19

Inc VAT

IN STOCK (50+)

    Product Details

    Felt covered cork notice boards housed in an anodised aluminium frame. For displaying notices and communications around the office and workplace.


    Features and Benefits
    • When pins are removed, the holes contract allowing the boards to last for years despite daily use
    • Strong, durable anodised aluminum frame


    Notes
    • Available in four fabric colours and two different sizes
    • Colours: blue, green, grey and red
    • Sizes: 900 x 600mm and 1200 x 900mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Offis

    Colour

    Red

    EAN

    5036140044968

    ECLASS Code

    24230312

    Frame Material

    Aluminium

    Height

    1200mm

    Material

    Felt

    MFR Part No.

    FCD-C4RE

    Type

    Notice Boards

    UNSPSC Code

    44111907

    Width

    900mm